Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze 96 in Notched Rectangle Sliding Door Hardware

  • Mfr # QG.1300.NR-96.07

  • Zoro # G401024619


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG.1300.NR-96.07
Zoro #
G401024619
UPC #
841572109582
Country of Origin
United States

Description

Bring the trendy yet timeless style of our premium-quality rolling barn door hardware to your home! The Quiet Glide round rail series has many styles that range from tastefully rustic to modern. There is a barn door hardware kit available for virtually any space! With movable brackets for easy, universal installation and sturdy construction that supports a maximum recommended 250 lbs., the Quiet Glide round rail hardware kit will be a practical and stylish addition to your home! (Door Not Included)
•Kit accommodates doors up to 2-1/4 in. thick
•250 lb. weight capacity per hardware set - see instructions
•Kit comes with all the parts needed to hang a door up to 48 in. wide
•Exclusive Round Track by Quiet Glide
•Solid aluminum with specially designed T slot to position brackets
•Rail can be cut down to size with hack saw or metal cutting machine blade
•Fascia board/header Required for mounting door hardware
•Strap size: 6 in. H x 3 in. W x 1-3/8 in. D
•Rail size: 96 in. W x 1 in. diameter •Thermoplastic wheels for a smooth and quiet rolling operation
•Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.