Zoro Homepage

Hand Forged Black Spade Handle with Back Plate

  • Mfr # QG.1199.04.08

  • Zoro # G005831095


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Hand Forge Steel
Projection
2-3/8 in.
Width
2-3/8 in. OAH
Height (In.)
8-3/4 in. OAH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG.1199.04.08
Zoro #
G005831095
UPC #
810412023746
Country of Origin
United States

Dimensions

Width
2-3/8 in. OAH
Height (In.)
8-3/4 in. OAH

Details

Material
Hand Forge Steel
Finish
Black
Projection
2-3/8 in.
Item
Door Pull

Description

Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Hand forged steel
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: Backplate: 9-3/4 in. H x 2-5/8 in. W Handle: 6-3/4 in. H x 1-13/16 in. W x 2-3/8 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.