Miniature Black 72 in. Single Front Mount Bi-Fold Sliding Barn Door Track and Hardware Kit

  • Mfr # NT.BFM1310.FM.08-72

  • Zoro # G105831124


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Length (In.)
72 in.
Width (In.)
1 in.
Material
Steel
Hardware
Black
For Door Thickness
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT.BFM1310.FM.08-72
Zoro #
G105831124
UPC #
841572170339
Country of Origin
China

Dimensions

Length (In.)
72 in.
Width (In.)
1 in.
For Door Thickness
1-1/4 in.
Height (In.)
1 in.

Details

Material
Steel
Hardware
Black
Max. Weight (Lb.)
88 lbs.

Description

Now available for cabinet or furniture applications, replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas! Update existing cabinet furniture with a bold single or double barn door look for tight spaces.
• Use with cabinet or small furniture doors; Hardware does NOT support residential door applications
• Accommodate doors up to 1-1/4 in. thick wood door
• Hardware can be installed to open to the left or to the right based on application
• Door strap size: 6-7/8 in. OAH x 1 in. W; Rail size: 72 in. L x 1 in. H x 1/8 in. D
• Maximum weight capacity 88 lbs.
• Rails have 16-15/16 in. hole spacing
• Hardware includes: (1) adjustable Roller, (1) fixed roller, (1) 72 in. rail, rail mount brackets, bottom floor guides, (3) bi-fold door hinges, and necessary fasteners
• Update existing cabinet furniture with a bold barn door look for tight spaces
• Offers a solution to replace traditional cabinet doors that interfere with adjacent objects or open into high traffic areas
• Unique bifold door action allows for a cabinet door that sticks only halfway out when opened over traditional cabinet doors
• Offers quiet cabinet door closure over traditional cabinet doors slamming shut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.