
Satin Nickel Dome Handle
Mfr # QG.1399.01.02
Zoro # G005831101
product price: $40.89
/eaKey Features
Material
Metal
Projection
1-1/4 in.
Width
1-5/8 in.
Height (In.)
8-3/4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QG.1399.01.02
Zoro #
G005831101
UPC #
810412026266
Country of Origin
United States
Dimensions
Width
1-5/8 in.
Height (In.)
8-3/4 in.
Details
Material
Metal
Finish
Satin Nickel
Projection
1-1/4 in.
Item
Door Pull
Description
Outfit the barn door in your home with the perfect complement of barn door handles to choose from. We offer a variety of styles and finishes such as Satin Nickel, Bronze, or Black to complete your barn door. Find the architectural hardware you've been looking for right here.
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-3/4 in. H x 1-5/8 in. W x 1-1/4 in. D
• Great addition to barn doors
• Traditional design
• Durable powder coat finish
• Simple installation
• Fastener hardware included
• Interior use only
• Dimensional Size: 8-3/4 in. H x 1-5/8 in. W x 1-1/4 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.