
Soft Close 60" Black Round Stick Mini Double Barn Door Hardware
Mfr # NT.1310.09.08-60-2-SC
Zoro # G101827701
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Hardware Finish
Black
Maximum Weight Capacity
88 lbs
Maximum Door Thickness
1-1/8 in.
Strap Style
Round Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT.1310.09.08-60-2-SC
Zoro #
G101827701
UPC #
841572139954
Country of Origin
China
Dimensions
Maximum Door Thickness
1-1/8 in.
Total Maximum Door Width
30
Length of Strap
6-1/8 in.
Width of Strap
1-3/8 in.
Height of Track
1 in.
Length of Track
60 in.
Details
Material
Steel
Hardware Finish
Black
Maximum Weight Capacity
88 lbs
Strap Style
Round Stick
Use Location
Interior
Soft Close
Yes
Single/Double Door
Double
Description
Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/8 in. W x 6-1/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1-3/8 in. W x 6-1/8 in. H
• Hardware includes: (4) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.