Zoro Homepage

Soft Close 72" Black Hook Mini Single Barn Door Hardware

  • Mfr # NT.1310.01.08-72-SC

  • Zoro # G301827679


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Door Thickness
1-1/8 in.
Hardware Finish
Black
Maximum Weight Capacity
88 lbs
Single/Double Door
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT.1310.01.08-72-SC
Zoro #
G301827679
UPC #
841572139725
Country of Origin
China

Dimensions

Maximum Door Thickness
1-1/8 in.
Total Maximum Door Width
36
Length of Strap
6-1/2 in.
Length of Track
72 in.
Width of Strap
1 in.
Height of Track
1 in.

Details

Material
Steel
Hardware Finish
Black
Maximum Weight Capacity
88 lbs
Single/Double Door
Single
Soft Close
Yes
Strap Style
Hook
Use Location
Interior

Description

Have a great idea for a small rolling door application, entertainment center, storage area or decorative piece. Think our regular barn door hardware would be a little overkill. Our Quiet Glide furniture rolling door hardware kit is exactly what you need. It is versatile, stylish and perfect for a variety of applications.
• Miniature (very small) barn door hardware for use with bi-parting cabinet or small furniture doors
• Hardware does not support residential door applications
• Soft closing actuators provide a smooth and gentle open and closed action
• Maximum door thickness is 1-1/8 inches
• Maximum weight capacity 88 lbs.
• Roller door hanger size: 1 in. W x 6-1/2 in. H
• Hardware includes: (2) Roller door hangers, (2) rail end stops, (1) steel rail, and necessary fasteners, no bottom guides, varies on application

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.