Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 14" Blade dia.

  • Mfr # QC ES-1500 RF

  • Zoro # G515555078


product price: $838.99
/ea
Free Shipping & Returns

Key Features

For Cut-Out Width
14 1/4 in
Damper Type
Actuated
Grille Length
16 in
Motor Type
Electronically Commutated
Assembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-1500 RF
Zoro #
G515555078
UPC #
811658022647
Country of Origin
United States

Dimensions

For Cut-Out Width
14 1/4 in
Grille Length
16 in
Overall Diameter
14 1/2 in
Duct Diameter
14 in
Duct Length
6 ft
Manufacturer Warranty Length
10 yr
Blade Diameter
14 in
Power Cord Length
20 ft
Grille Width
16 in
For Cut-Out Length
14 1/4 in

Details

Damper Type
Actuated
Motor Type
Electronically Commutated
Assembled
Unassembled
Coverage Area
717 sq ft
Fan Style
Whole-House
Duct Shape
Round
Grille Material
Aluminum
Control Type
Wireless RF Control
For High-Static Pressure Applications
Yes
High-Efficiency Motor
Yes
Housing Finish
Powder Coated
Maximum Noise Level
37.2 dBA
Quiet Design
Yes
Nameplate Voltage
120V AC
Free Area
1.92 sq ft
Blade Material
Steel
Includes Grill
Yes
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-1500 Motorhead, Window Locks, Wireless RF Control Kit
Drive Type
Direct Drive
Speed Controllable
No
Ventilation Type
Exhaust
Electrical Connection
Plug-In
Vent Design
Ducted
Wattage
64.5 W
Rough Opening Type
Square
Item
Whole House Fan
Number of Speeds
1
Includes Motor
Yes
Maximum Coverage Area
717 sq ft
Maximum Airflow
1,434 cfm
Standards
cETLus Listed
Housing Material
Steel
Frequency
60 Hz
Mounting Orientation
Vertical

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 1, Nameplate Voltage 120V AC, Speed Controllable No, Blade Diameter 14 in, Drive Type Direct Drive, Maximum Airflow 1,434 cfm, Maximum Noise Level 37.2 dBA, Wattage 64.5 W, Coverage Area 717 sq ft, Rough Opening Type Square, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed, For Cut-Out Width 14 1/4 in

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.