Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 16" Blade dia.

  • Mfr # QC CL-3100 RF

  • Zoro # G215555088


product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Quiet Design
Yes
Blade Diameter
16 in
Grille Width
16 in
Free Area
4.17 sq ft
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-3100 RF
Zoro #
G215555088
UPC #
811658022609
Country of Origin
United States

Dimensions

Blade Diameter
16 in
Grille Width
16 in
For Cut-Out Length
14 1/4 in
Manufacturer Warranty Length
10 yr
Duct Length
6 ft
Duct Diameter
16 in
Power Cord Length
20 ft
Overall Diameter
16 1/2 in
For Cut-Out Width
22 1/4 in
Grille Length
24 in

Details

Quiet Design
Yes
Free Area
4.17 sq ft
Standards
cETLus Listed
Coverage Area
1,608 sq ft
Maximum Noise Level
49.4 dBA
Rough Opening Type
Rectangular
Housing Material
Steel
Mounting Orientation
Vertical
Includes Grill
Yes
Nameplate Voltage
120V AC
Item
Whole House Fan
Duct Shape
Round
Drive Type
Direct Drive
Motor Type
Permanent Split Capacitor
Control Type
Wireless RF Control
Includes Motor
Yes
Housing Finish
Powder Coated
Ventilation Type
Exhaust
Damper Type
Actuated
Maximum Airflow
3,126 cfm
Maximum Coverage Area
1,608 sq ft
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-3100 Motorhead, Window Locks, Wireless RF Control Kit
Grille Material
Aluminum
Fan Style
Whole-House
Blade Material
Steel
Frequency
60 Hz
Speed Controllable
Yes
Wattage
299 W
Number of Speeds
2
Vent Design
Ducted
Electrical Connection
Plug-In
Assembled
Unassembled

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 3,126 cfm, Maximum Noise Level 49.4 dBA, Wattage 299 W, Coverage Area 1,608 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.