Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 16" Blade dia.

  • Mfr # QC ES-3100 RF

  • Zoro # G915555081


product price: $1,199.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
16 in
Standards
cETLus Listed
Control Type
Wireless RF Control
Motor Type
Electronically Commutated
Grille Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-3100 RF
Zoro #
G915555081
UPC #
811658022661
Country of Origin
United States

Dimensions

Blade Diameter
16 in
Duct Diameter
16 in
For Cut-Out Length
14 1/4 in
Grille Width
16 in
Manufacturer Warranty Length
10 yr
Power Cord Length
20 ft
Duct Length
6 ft
Grille Length
24 in
For Cut-Out Width
22 1/4 in
Overall Diameter
16 1/2 in

Details

Standards
cETLus Listed
Control Type
Wireless RF Control
Motor Type
Electronically Commutated
Grille Material
Aluminum
Quiet Design
Yes
High-Efficiency Motor
Yes
Fan Style
Whole-House
Includes Grill
Yes
Housing Finish
Powder Coated
Maximum Noise Level
47.4 dBA
Assembled
Unassembled
Rough Opening Type
Rectangular
Speed Controllable
Yes
Blade Material
Steel
For High-Static Pressure Applications
Yes
Nameplate Voltage
120V AC
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-3100 Motorhead, Window Locks, Wireless RF Control Kit
Duct Shape
Round
Free Area
4.11 sq ft
Maximum Airflow
3,081 cfm
Electrical Connection
Plug-In
Damper Type
Actuated
Item
Whole House Fan
Mounting Orientation
Vertical
Frequency
60 Hz
Housing Material
Steel
Coverage Area
1,541 sq ft
Wattage
285 W
Drive Type
Direct Drive
Maximum Coverage Area
1,541 sq ft
Number of Speeds
2
Vent Design
Ducted
Includes Motor
Yes
Ventilation Type
Exhaust

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 16 in, Drive Type Direct Drive, Maximum Airflow 3,081 cfm, Maximum Noise Level 47.4 dBA, Wattage 285 W, Coverage Area 1,541 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.