Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 18" Blade dia.

  • Mfr # QC CL-4700 RF

  • Zoro # G115555089


product price: $1,108.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Grille Material
Aluminum
Standards
cETLus Listed
For Cut-Out Width
30 1/4 in
Maximum Airflow
4,415 cfm
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-4700 RF
Zoro #
G115555089
UPC #
811658022142
Country of Origin
United States

Dimensions

For Cut-Out Width
30 1/4 in
Grille Width
16 in
Manufacturer Warranty Length
10 yr
Duct Length
9 ft
Duct Diameter
18 in
Blade Diameter
18 in
Grille Length
32 in
Overall Diameter
18 1/2 in
For Cut-Out Length
14 1/4 in
Power Cord Length
20 ft

Details

Grille Material
Aluminum
Standards
cETLus Listed
Maximum Airflow
4,415 cfm
Housing Finish
Powder Coated
Maximum Coverage Area
2,207 sq ft
Electrical Connection
Plug-In
For High-Static Pressure Applications
Yes
Ventilation Type
Exhaust
Item
Whole House Fan
Mounting Orientation
Vertical
Drive Type
Direct Drive
Speed Controllable
Yes
Assembled
Unassembled
Vent Design
Ducted
Housing Material
Steel
Includes Grill
Yes
Frequency
60 Hz
Damper Type
Actuated
Wattage
551 W
Includes Motor
Yes
High-Efficiency Motor
No
Coverage Area
2,207 sq ft
Motor Type
Permanent Split Capacitor
Fan Style
Whole-House
Maximum Noise Level
49.4 dBA
Free Area
5.89 sq ft
Rough Opening Type
Rectangular
Control Type
Wireless RF Control
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-4700 Motorhead, Window Locks, Wireless RF Control Kit
Quiet Design
Yes
Nameplate Voltage
120V AC
Duct Shape
Round
Number of Speeds
2
Blade Material
Steel

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 18 in, Drive Type Direct Drive, Maximum Airflow 4,415 cfm, Maximum Noise Level 49.4 dBA, Wattage 551 W, Coverage Area 2,207 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.