Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 18" Blade dia.

  • Mfr # QC ES-4700 RF

  • Zoro # G815555082


product price: $1,599.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Fan Style
Whole-House
Electrical Connection
Plug-In
Nameplate Voltage
120V AC
Grille Length
32 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-4700 RF
Zoro #
G815555082
UPC #
811658022678
Country of Origin
United States

Dimensions

Grille Length
32 in
For Cut-Out Width
30 1/4 in
Blade Diameter
18 in
Duct Length
9 ft
Overall Diameter
18 1/2 in
For Cut-Out Length
14 1/4 in
Duct Diameter
18 in
Grille Width
16 in
Manufacturer Warranty Length
10 yr
Power Cord Length
20 ft

Details

Fan Style
Whole-House
Electrical Connection
Plug-In
Nameplate Voltage
120V AC
Blade Material
Steel
Number of Speeds
2
For High-Static Pressure Applications
Yes
Maximum Coverage Area
2,098 sq ft
Assembled
Unassembled
Speed Controllable
Yes
Wattage
415 W
Housing Material
Steel
Damper Type
Actuated
Motor Type
Electronically Commutated
Grille Material
Aluminum
Ventilation Type
Exhaust
Includes Motor
Yes
Duct Shape
Round
Item
Whole House Fan
Housing Finish
Powder Coated
Control Type
Wireless RF Control
Mounting Orientation
Vertical
Rough Opening Type
Rectangular
Coverage Area
2,098 sq ft
Frequency
60 Hz
Maximum Airflow
4,195 cfm
Drive Type
Direct Drive
Vent Design
Ducted
Quiet Design
Yes
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-4700 Motorhead, Window Locks, Wireless RF Control Kit
Free Area
5.6 sq ft
High-Efficiency Motor
Yes
Includes Grill
Yes
Standards
cETLus Listed
Maximum Noise Level
47.4 dBA

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 18 in, Drive Type Direct Drive, Maximum Airflow 4,195 cfm, Maximum Noise Level 47.4 dBA, Wattage 415 W, Coverage Area 2,098 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.