Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 20" Blade dia.

  • Mfr # QC ES-5400 RF

  • Zoro # G715555083


product price: $1,498.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Maximum Airflow
5,003 cfm
Power Cord Length
20 ft
Blade Material
Steel
Manufacturer Warranty Length
10 yr
Grille Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-5400 RF
Zoro #
G715555083
UPC #
811658022685
Country of Origin
United States

Dimensions

Power Cord Length
20 ft
Manufacturer Warranty Length
10 yr
Grille Width
16 in
Duct Diameter
20 in
Overall Diameter
20 1/2 in
Grille Length
32 in
For Cut-Out Width
30 1/4 in
Blade Diameter
20 in
For Cut-Out Length
14 1/4 in
Duct Length
9 ft

Details

Maximum Airflow
5,003 cfm
Blade Material
Steel
Item
Whole House Fan
Standards
cETLus Listed
Vent Design
Ducted
Wattage
497 W
Fan Style
Whole-House
Grille Material
Aluminum
Drive Type
Direct Drive
Maximum Noise Level
50.7 dBA
Includes Grill
Yes
Nameplate Voltage
120V AC
Electrical Connection
Plug-In
Maximum Coverage Area
2,502 sq ft
Free Area
6.68 sq ft
Housing Material
Steel
Damper Type
Actuated
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-5400 Motorhead, Window Locks, Wireless RF Control Kit
Quiet Design
Yes
Coverage Area
2,502 sq ft
High-Efficiency Motor
Yes
Rough Opening Type
Rectangular
Frequency
60 Hz
For High-Static Pressure Applications
Yes
Assembled
Unassembled
Includes Motor
Yes
Control Type
Wireless RF Control
Mounting Orientation
Vertical
Duct Shape
Round
Housing Finish
Powder Coated
Ventilation Type
Exhaust
Speed Controllable
Yes
Number of Speeds
2
Motor Type
Electronically Commutated

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 20 in, Drive Type Direct Drive, Maximum Airflow 5,003 cfm, Maximum Noise Level 50.7 dBA, Wattage 497 W, Coverage Area 2,502 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.