Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 22" Blade dia.

  • Mfr # QC CL-6000 RF

  • Zoro # G615555091


product price: $1,348.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frequency
60 Hz
Nameplate Voltage
120V AC
Control Type
Wireless RF Control
Coverage Area
2,833 sq ft
For High-Static Pressure Applications
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-6000 RF
Zoro #
G615555091
UPC #
811658022623
Country of Origin
United States

Dimensions

For Cut-Out Width
36 1/4 in
Overall Diameter
22 1/2 in
Grille Width
16 in
Duct Length
9 ft
Manufacturer Warranty Length
10 yr
Duct Diameter
22 in
Blade Diameter
22 in
Grille Length
38 in
Power Cord Length
20 ft
For Cut-Out Length
14 1/4 in

Details

Frequency
60 Hz
Nameplate Voltage
120V AC
Control Type
Wireless RF Control
Coverage Area
2,833 sq ft
For High-Static Pressure Applications
Yes
Grille Material
Aluminum
Assembled
Unassembled
Drive Type
Direct Drive
Fan Style
Whole-House
Housing Finish
Powder Coated
Motor Type
Permanent Split Capacitor
Ventilation Type
Exhaust
Includes Grill
Yes
Damper Type
Actuated
Includes Motor
Yes
Quiet Design
Yes
Number of Speeds
2
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-6000 Motorhead, Window Locks, Wireless RF Control Kit
Speed Controllable
Yes
Wattage
769 W
Maximum Coverage Area
2,833 sq ft
Duct Shape
Round
Rough Opening Type
Rectangular
Item
Whole House Fan
Electrical Connection
Plug-In
Mounting Orientation
Vertical
Maximum Airflow
5,665 cfm
Free Area
7.44 sq ft
High-Efficiency Motor
No
Standards
cETLus Listed
Maximum Noise Level
49.3 dBA
Housing Material
Steel
Blade Material
Steel
Vent Design
Ducted

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 22 in, Drive Type Direct Drive, Maximum Airflow 5,665 cfm, Maximum Noise Level 49.3 dBA, Wattage 769 W, Coverage Area 2,833 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.