Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 22" Blade dia.

  • Mfr # QC ES-6000 RF

  • Zoro # G515555085


product price: $1,598.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Housing Finish
Powder Coated
Grille Material
Aluminum
Motor Type
Electronically Commutated
Coverage Area
2,788 sq ft
Duct Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC ES-6000 RF
Zoro #
G515555085
UPC #
811658022692
Country of Origin
United States

Dimensions

Duct Length
9 ft
Manufacturer Warranty Length
10 yr
Overall Diameter
22 1/2 in
For Cut-Out Width
36 1/4 in
Duct Diameter
22 in
Grille Length
38 in
Grille Width
16 in
Blade Diameter
22 in
Power Cord Length
20 ft
For Cut-Out Length
14 1/4 in

Details

Housing Finish
Powder Coated
Grille Material
Aluminum
Motor Type
Electronically Commutated
Coverage Area
2,788 sq ft
Standards
cETLus Listed
Frequency
60 Hz
Maximum Coverage Area
2,788 sq ft
Number of Speeds
2
Includes Grill
Yes
For High-Static Pressure Applications
Yes
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC ES-6000 Motorhead, Window Locks, Wireless RF Control Kit
Duct Shape
Round
Mounting Orientation
Vertical
Damper Type
Actuated
Rough Opening Type
Rectangular
Includes Motor
Yes
High-Efficiency Motor
Yes
Fan Style
Whole-House
Electrical Connection
Plug-In
Maximum Airflow
5,576 cfm
Blade Material
Steel
Housing Material
Steel
Item
Whole House Fan
Drive Type
Direct Drive
Ventilation Type
Exhaust
Nameplate Voltage
120V AC
Speed Controllable
Yes
Vent Design
Ducted
Free Area
7.44 sq ft
Control Type
Wireless RF Control
Quiet Design
Yes
Wattage
455 W
Maximum Noise Level
49.3 dBA
Assembled
Unassembled

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 22 in, Drive Type Direct Drive, Maximum Airflow 5,576 cfm, Maximum Noise Level 49.3 dBA, Wattage 455 W, Coverage Area 2,788 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.