Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 24" Blade dia.

  • Mfr # QC CL-7000 RF

  • Zoro # G415555079


product price: $1,513.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mounting Orientation
Vertical
Grille Material
Aluminum
Manufacturer Warranty Length
10 yr
Duct Length
9 ft
Control Type
Wireless RF Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC CL-7000 RF
Zoro #
G415555079
UPC #
811658022630
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
10 yr
Duct Length
9 ft
Grille Width
16 in
Power Cord Length
20 ft
Overall Diameter
24 1/2 in
Duct Diameter
24 in
For Cut-Out Width
36 1/4 in
Grille Length
38 in
For Cut-Out Length
14 1/4 in
Blade Diameter
24 in

Details

Mounting Orientation
Vertical
Grille Material
Aluminum
Control Type
Wireless RF Control
Includes
6 ft Duct, Accessory Bag, Ceiling Grille, Cut-Out Template, Damper Box, QC CL-7000 Motorhead, Window Locks, Wireless RF Control Kit
Maximum Coverage Area
3,462 sq ft
Speed Controllable
Yes
Frequency
60 Hz
Blade Material
Steel
Assembled
Unassembled
Drive Type
Direct Drive
For High-Static Pressure Applications
Yes
Maximum Airflow
6,924 cfm
Coverage Area
3,462 sq ft
Housing Material
Steel
Ventilation Type
Exhaust
Maximum Noise Level
54.3 dBA
Nameplate Voltage
120V AC
Quiet Design
Yes
Damper Type
Actuated
Wattage
1,147 W
Vent Design
Ducted
Motor Type
Permanent Split Capacitor
Includes Motor
Yes
High-Efficiency Motor
No
Number of Speeds
2
Includes Grill
Yes
Housing Finish
Powder Coated
Duct Shape
Round
Free Area
9.24 sq ft
Standards
cETLus Listed
Item
Whole House Fan
Electrical Connection
Plug-In
Fan Style
Whole-House
Rough Opening Type
Rectangular

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design Yes, Number of Speeds 2, Nameplate Voltage 120V AC, Speed Controllable Yes, Blade Diameter 24 in, Drive Type Direct Drive, Maximum Airflow 6,924 cfm, Maximum Noise Level 54.3 dBA, Wattage 1,147 W, Coverage Area 3,462 sq ft, Rough Opening Type Rectangular, For High-Static Pressure Applications Yes, High-Efficiency Motor No, Blade Material Steel, Housing Material Steel, Grille Material Aluminum, Standards cETLus Listed

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.