Zoro Homepage

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1060

  • Zoro # G215822357


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
For Media Type
Air
Product Type
Insulated Flexible Duct
Insulation Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060
Zoro #
G215822357
UPC #
878640001066
Country of Origin
United States

Dimensions

Duct Width
10 in
Overall Length
25 ft
For Nominal Duct Diameter
10 in

Details

Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
For Media Type
Air
Product Type
Insulated Flexible Duct
Insulation Material
Fiberglass
Flexibility
Flexible
Maximum Air Speed
6,000 fpm
System of Measurement
Inch
Jacket Material
UV Inhibited Polyethylene
Item
Insulated flex duct
Material
Polyester
Duct Material
Fiberglass
Vapor Transmission
0.11 %
Insulation Value
6
Series
60
Minimum Temperature Rating
-20 Degrees F
Maximum Temperature Rating
200 Degrees F
Maximum Pressure Rating
10 in wc
Shape
Round
Color
Black

Description

Insulated flex duct, For Nominal Duct Diameter 10 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 6, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.