Zoro Homepage

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1065

  • Zoro # G315822370


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Nominal Duct Diameter
10 in
Minimum Temperature Rating
-20 Degrees F
Maximum Air Speed
6,000 fpm
Shape
Round
For Media Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065
Zoro #
G315822370
UPC #
878640006511
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
10 in
Overall Length
25 ft
Duct Width
10 in

Details

Minimum Temperature Rating
-20 Degrees F
Maximum Air Speed
6,000 fpm
Shape
Round
For Media Type
Air
Maximum Pressure Rating
10 in wc
Insulation Material
Fiberglass
Series
65
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
Item
Insulated flex duct
Maximum Temperature Rating
200 Degrees F
System of Measurement
Inch
Color
Black
Jacket Material
UV Inhibited Polyethylene
Insulation Value
8
Flexibility
Flexible
Material
Polyester
Vapor Transmission
0.11 %
Duct Material
Fiberglass
Product Type
Insulated Flexible Duct

Description

Insulated flex duct, For Nominal Duct Diameter 10 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.