Zoro Homepage

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1260

  • Zoro # G215822364


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Vapor Transmission
0.11 %
Maximum Pressure Rating
10 in wc
Duct Width
12 in
Maximum Air Speed
6,000 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260
Zoro #
G215822364
UPC #
878640001264
Country of Origin
United States

Dimensions

Duct Width
12 in
For Nominal Duct Diameter
12 in
Overall Length
25 ft

Details

Item
Insulated flex duct
Color
Black
Vapor Transmission
0.11 %
Maximum Pressure Rating
10 in wc
Maximum Air Speed
6,000 fpm
For Media Type
Air
Maximum Temperature Rating
200 Degrees F
Minimum Temperature Rating
-20 Degrees F
Fire Rating
Less than 25 Seconds
System of Measurement
Inch
Jacket Material
UV Inhibited Polyethylene
Material
Polyester
Flexibility
Flexible
Series
60
Insulation Value
6
Product Type
Insulated Flexible Duct
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Insulation Material
Fiberglass
Shape
Round
Duct Material
Fiberglass

Description

Insulated flex duct, For Nominal Duct Diameter 12 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 6, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.