Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1465

  • Zoro # G115822358


product price: $213.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Product Type
Insulated Flexible Duct
For Media Type
Air
Insulation Material
Fiberglass
Duct Width
14 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465
Zoro #
G115822358
UPC #
878640006535
Country of Origin
United States

Dimensions

Duct Width
14 in
Overall Length
25 ft
For Nominal Duct Diameter
14 in

Details

Product Type
Insulated Flexible Duct
For Media Type
Air
Insulation Material
Fiberglass
Material
Polyester
Flexibility
Flexible
Insulation Value
8
Duct Material
Fiberglass
Maximum Pressure Rating
10 in wc
Vapor Transmission
0.11 %
Color
Black
Maximum Air Speed
6,000 fpm
Minimum Temperature Rating
-20 Degrees F
Maximum Temperature Rating
200 Degrees F
System of Measurement
Inch
Series
65
Fire Rating
Less than 25 Seconds
Item
Insulated flex duct
Shape
Round
Jacket Material
UV Inhibited Polyethylene
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181

Description

Insulated flex duct, For Nominal Duct Diameter 14 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.