Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1665

  • Zoro # G515487393


product price: $246.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Insulation Value
8
Material
Polyester
Vapor Transmission
0.11 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1665
Zoro #
G515487393
UPC #
878640006542
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
16 in
Overall Length
25 ft
Duct Width
16 in

Details

Insulation Value
8
Material
Polyester
Vapor Transmission
0.11 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Item
Insulated flex duct
Fire Rating
Less than 25 Seconds
Color
Black
Jacket Material
UV Inhibited Polyethylene
Duct Material
Fiberglass
Shape
Round
Series
65
For Media Type
Air
Insulation Material
Fiberglass
Product Type
Insulated Flexible Duct
Maximum Pressure Rating
10 in wc
System of Measurement
Inch
Minimum Temperature Rating
-20 Degrees F
Flexibility
Flexible
Maximum Temperature Rating
200 Degrees F
Maximum Air Speed
6,000 fpm

Description

Insulated flex duct, For Nominal Duct Diameter 16 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.