Zoro Homepage

Insulated Flexible Duct, Black, 25 ft L

  • Mfr # 1865

  • Zoro # G415487417


product price: $294.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Insulation Value
8
Material
Polyester
Vapor Transmission
0.11 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1865
Zoro #
G415487417
UPC #
878640006559
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
18 in
Overall Length
25 ft
Duct Width
18 in

Details

Insulation Value
8
Material
Polyester
Vapor Transmission
0.11 %
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Item
Insulated flex duct
Fire Rating
Less than 25 Seconds
Color
Black
Flexibility
Flexible
Minimum Temperature Rating
-20 Degrees F
Jacket Material
UV Inhibited Polyethylene
Maximum Pressure Rating
10 in wc
Duct Material
Fiberglass
Insulation Material
Fiberglass
For Media Type
Air
Product Type
Insulated Flexible Duct
System of Measurement
Inch
Series
65
Maximum Air Speed
6,000 fpm
Shape
Round
Maximum Temperature Rating
200 Degrees F

Description

Insulated flex duct, For Nominal Duct Diameter 18 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Black, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material UV Inhibited Polyethylene, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.11 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.