Zoro Homepage

Insulated Flexible Duct, Silver, 25 ft L

  • Mfr # 1085

  • Zoro # G315822356


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Duct Width
10 in
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Flexibility
Flexible
Maximum Air Speed
6,000 fpm
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1085
Zoro #
G315822356
UPC #
878640008515
Country of Origin
United States

Dimensions

Duct Width
10 in
For Nominal Duct Diameter
10 in
Overall Length
25 ft

Details

Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Flexibility
Flexible
Maximum Air Speed
6,000 fpm
Fire Rating
Less than 25 Seconds
Jacket Material
Metallized Polyester
Vapor Transmission
0.05 %
System of Measurement
Inch
Item
Insulated flex duct
For Media Type
Air
Duct Material
Fiberglass
Maximum Temperature Rating
200 Degrees F
Minimum Temperature Rating
-20 Degrees F
Maximum Pressure Rating
10 in wc
Series
85
Material
Polyester
Color
Silver
Shape
Round
Insulation Material
Fiberglass
Product Type
Insulated Flexible Duct
Insulation Value
8

Description

Insulated flex duct, For Nominal Duct Diameter 10 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 8, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.05 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.