Zoro Homepage

Insulated Flexible Duct, Silver, 25 ft L

  • Mfr # 1680

  • Zoro # G815822368


product price: $209.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

System of Measurement
Inch
For Media Type
Air
Overall Length
25 ft
Series
80
Fire Rating
Less than 25 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680
Zoro #
G815822368
UPC #
878640001684
Country of Origin
United States

Dimensions

Overall Length
25 ft
For Nominal Duct Diameter
16 in
Duct Width
16 in

Details

System of Measurement
Inch
For Media Type
Air
Series
80
Fire Rating
Less than 25 Seconds
Vapor Transmission
0.05 %
Maximum Pressure Rating
10 in wc
Minimum Temperature Rating
-20 Degrees F
Insulation Material
Fiberglass
Standards
ASTM C518, GREENGUARD, HUD/FHA, NFPA 90A and 90B, UL 181
Color
Silver
Duct Material
Fiberglass
Maximum Air Speed
6,000 fpm
Insulation Value
6
Shape
Round
Material
Polyester
Maximum Temperature Rating
200 Degrees F
Flexibility
Flexible
Product Type
Insulated Flexible Duct
Item
Insulated flex duct
Jacket Material
Metallized Polyester

Description

Insulated flex duct, For Nominal Duct Diameter 16 in, Outside Diameter Not Applicable, Wall Thickness Not Applicable, Maximum Temperature Rating 200 Degrees F, Minimum Temperature Rating -20 Degrees F, Insulation Value 6, Color Silver, Overall Length 25 ft, Duct Material Fiberglass, Jacket Material Metallized Polyester, Fire Rating Less than 25 Seconds, Maximum Pressure Rating 10 in wc, Maximum Air Speed 6,000 fpm, Vapor Transmission 0.05 Percent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.