Zoro Homepage

Acoustic Panel, Polyester, 5 ft W, 6 ft L, 1 in Thick, Gray

  • Mfr # 26460

  • Zoro # G800443493


product price: $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
5 ft
Overall Length
6 ft
Material
Polyester
Color
Gray
Standards
NFPA 701 Method 1, OSHA Compliance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26460
Zoro #
G800443493
UPC #
697841270022
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Length
6 ft
Thickness
1 in
Width
48 in
Length
72 in

Details

Item
Acoustic Panel
Material
Polyester
Color
Gray
Standards
NFPA 701 Method 1, OSHA Compliance
Temp. Range
-40 Degrees to 180 Degrees F
Resistant To
Fire, UV Protected, Water
Includes
(1) 4 ft x 6 ft Panel
Application
Air Conditioners, Any Loud Equipment Outdoors, Civil Engineering Sites, Construction Sites, Demolition, Generators, Industrial Plants, Manufacturing, Mining, Night Works, Oil and Gas, Public Works
Product Type
Acoustic Panel
Coverage Area
24 sq ft
Operating Temperature - Maximum Continuous
180 Degrees F
Format
Panel
Fire Resistance Standards
NFPA-701 Method 1, OSHA Compliance
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical Resistant, Dust Resistant, Fire Resistant, Grease Resistant, UV Resistant, Moisture Resistant
Panel Shape
Straight

Description

Acoustic Panel, Width 48 in, Length 72 in, Thickness 1 in, Color Gray, Material Polyester, Temp. Range -40 Degrees to 180 Degrees F, Resistant To Fire, UV Protected, Water, Standards NFPA 701 Method 1, OSHA Compliance, Includes (1) 4 ft x 6 ft Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.