Noise Control Stacking Pins with Collar, Steel, 6 in W, 1 1/4 in L
Mfr # 26472
Zoro # G500443434
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
1 1/4 in
Material
Steel
Standards
NFPA 701 Method 1
For Use With
Quietsite(TM) Noise Barrier Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26472
Zoro #
G500443434
UPC #
697841270114
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
1 1/4 in
Length
6 in
Width
1 1/4 in
Overall Height
1 1/4 in
Details
Item
Noise Control Stacking Pins with Collar
Material
Steel
Standards
NFPA 701 Method 1
For Use With
Quietsite(TM) Noise Barrier Panel
Characteristics
Stacking Pins are Used to Stack Two Pieces of Frame Together, Two Pins are Required for Assembling the Frame
Includes
(6) Stacking Pins with Collar, Spring Locks
Features
Stacking Pins come with Spring Lock already Assembled
Compatible Product Type
Quietsite Noise Barrier Panel
Product Type
Stacking Pin with Spring Lock
Number of Pieces Included
6
Description
Noise Control Stacking Pins with Collar, Width 1 1/4 in, Length 6 in, Material Steel, For Use With Quietsite(TM) Noise Barrier Panel, Characteristics Stacking Pins are Used to Stack Two Pieces of Frame Together, Two Pins are Required for Assembling the Frame, Standards NFPA 701 Method 1, Includes (6) Stacking Pins with Collar, Spring Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.