Zoro Homepage

Commercial 10 x 15 ft White Pop Up Tent Canopy

  • Mfr # 167576DS

  • Zoro # G804860593


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
120
Overall Height
12 ft.
Includes
1 White Pop Up Canopy frame, 1 White Canopy Top , (1) Wheeled carrying case, (6) stakes
Overall Width
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167576DS
Zoro #
G804860593
UPC #
677599334863
Country of Origin
China

Dimensions

Overall Depth
120
Overall Height
12 ft.
Overall Width
15 ft.
Overall Length
10 ft.

Details

Color
Multi
Material
Steel
Includes
1 White Pop Up Canopy frame, 1 White Canopy Top , (1) Wheeled carrying case, (6) stakes

Description

The all-steel Arrow Carport, all-weather shade and shelter solution that's versatile and practical. Use the Carport to shade your vehicle, truck, ATV, outdoor equipment, rest areas or picnic areas. Great for storing boats, picnic and outdoor furniture and summer toys in the off-season. Each Arrow Carport is wind and snow load rated, designed to take on tough weather conditions and stand up to accumulated snowfall. Its galvanized steel roof is made to protect against corrosion, rust, and the elements and features an attractive roof with an Eggshell finish. The Carport is assembled on a tough all-steel, 2 in. tube frame, made to reinforce stability and strength in the structure, and has a powder-coated finish that resists corrosion and rust. Easy to install, the Carport comes with slip-fit connections with pilot holes and self-drilling screws making this unit easy to build straight out of the box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.