This item is Discontinued.

Quik Shade Quik Shade 164296DS SOLO72 11 x 11 ft. Slant Leg Canopy; Black Cover - Gray Frame 164296DS

Quik Shade 164296DS SOLO72 11 x 11 ft. Slant Leg Canopy; Black Cover - Gray Frame (Discontinued)

  • Mfr # 164296DS
  • Zoro # G003893330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164296DS
Zoro #
G003893330
UPC #
85955121871
Country of Origin
China

Description

Quik Shade's Solo Steel 72 Canopy is an attractive slant leg canopy that shades up to 6 to 7 people and provides up to 72 sq. ft. of shade. This top of the line, high quality pop-up canopy is portable and made from durable and top quality materials. With infinite height positions, you'll choose the canopy height that fits your needs. Easy one person assembly!

Features
  • Water-Resistant
  • SOLO72 Slant Leg Canopy
Specifications
  • Style: Peak
  • Material: Polyester 150 Denier
  • Color: Black
  • Size: 11 x 11 ft.
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.