This item is Discontinued.

Quik Shade Quik Shade 167558DS SOLO50 9 x 9 ft. Slant Leg Canopy; Black Cover - Gray Frame 167558DS

Quik Shade 167558DS SOLO50 9 x 9 ft. Slant Leg Canopy; Black Cover - Gray Frame (Discontinued)

  • Mfr # 167558DS
  • Zoro # G503893380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167558DS
Zoro #
G503893380
UPC #
677599334627
Country of Origin
China

Description

Quik Shade's Solo Steel 50 Canopy is an attractive slant leg canopy that shades up to 4 people and provides up to 50 sq. ft. of shade. This top of the line, high quality pop-up canopy is portable and made from durable and top quality materials. With infinite height positions, you'll choose the canopy height that fits your needs. Easy one person assembly!

Features
  • Water-Resistant
  • SOLO50 Slant Leg Canopy
Specifications
  • Style: Pent
  • Material: Polyester 150 Denier
  • Frame Color: Gray
  • Color: Black
  • Size: 9 x 9 ft.
  • Rib Tubing Diameter: 1.1 in.
  • Total Storage Area: 84.72 sq. ft.
  • Total Storage Volume: 70.84 sq. ft.
  • Assembly Required: Yes
  • Wall Height: 73 in.
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.