Trauma Tourniquet, 2 1/2 in W, Black

  • Mfr # 2064-0293

  • Zoro # G6615469


product price: $60.15
/ea

Key Features

Color
Black
Includes
2 in x 26 in Duct Tape, 5 in x 9 in Trauma Pad, Disposal Bag, Hand Wipe, Nitrile Gloves, QuikClot Sport, SWAT-T(TM) Tourniquet, Trauma Response Instructions
Number of Components
6
People Served
1
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064-0293
Zoro #
G6615469
UPC #
707708002939
Country of Origin
United States

Dimensions

Width
2 1/2 in
Height
6 3/8 in
Depth
6 1/4 in
Housing Depth
6 1/4 in
Housing Height
6 3/8 in
Housing Width
2 1/2 in

Details

Item
Trauma Tourniquet
Color
Black
Includes
2 in x 26 in Duct Tape, 5 in x 9 in Trauma Pad, Disposal Bag, Hand Wipe, Nitrile Gloves, QuikClot Sport, SWAT-T(TM) Tourniquet, Trauma Response Instructions
Number of Components
6
People Served
1
Number of Pockets
1
Case Material
Nylon
Standards
FDA
Latex Content
Latex Free
Product Type
Trauma Tourniquet
Documentation Included
Trauma Response Instructions
ANSI Standard Met
Not ANSI Compliant
Unitized
Unitized
Adhesive Bandages Included
Duct Tape, Latex-Free Glove, Tourniquet, Z-Fold Gauze, Trauma Pad
Tools Included
Duct Tape, Latex-Free Glove, Tourniquet, Z-Fold Gauze, Trauma Pad
Mountable
Wall Mount
Housing Type
Bag
PPE and Disposal Equipment Included
Latex-Free Gloves
Number of People Served
1
Housing Material
Nylon
Topical Medicinals Included
Tourniquet, Z-Fold Gauze, Trauma Pad
ANSI Type
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Wound Dressings Included
Trauma Pad, Trauma Tourniquet

Description

Trauma Tourniquet, Product Type Trauma Tourniquet, Number of People Served 1, Number of Components 6, Number of Pockets 1, Adhesive Bandages Included Duct Tape, Latex-Free Glove, Tourniquet, Z-Fold Gauze, Trauma Pad, Documentation Included Trauma Response Instructions, Wound Dressings Included Trauma Pad, Trauma Tourniquet, Topical Medicinals Included Tourniquet, Z-Fold Gauze, Trauma Pad, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.