Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto-Feed Deck System w/ 120V Makita 2500 RPM Motor

  • Mfr # PRO300SM25K

  • Zoro # G712814312


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
For Use On Boards on Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300SM25K
Zoro #
G712814312
UPC #
-
Country of Origin
China

Details

Item
Decking System
Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
For Use On Boards on Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
2500 RPM

Description

QuikDrive PRO300SM25K Auto-Feed Deck System w/ 120V Makita 2500 RPM Motor Key Features Expanded depth settings for high-density floORg materials. Reversible and replaceable non-skid teeth. Uniform toenailing and countersink on slick surfaces. Sure-grip guide tube increases stability for a broad range of screws. Decking nose clip positions the screw on the deck board and centers it on the joist for an easy, uniform installation from a standing position. The patented curved collation strips U.S. Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. They are also pointed on the inserted end to simplify loading. Applications Fastening Wood-to-Steel Fastening Wood-to-Wood Fastening Subfloor to Wood Decking - Wood Decking - Composite Dock and Boardwalk Truss-Ply Fastening Decking on decks and docks, subfloor to wood or steel, wall plates, stair treads, sheathing, fiber-cement siding to steel Product Includes PRO300SG2 decking attachment also sold separately Extension for stand-up driving Makita screwdriver motor Screw quiver for keeping screws at your fingertips Rugged tool case to protect your equipment on the jobsite Decking nose clip for accurate and consistent fastening Compatible Screws DSV WOOD Screw DWP WOOD SS Screw DHPD HARDWOOD Screw Trim-Head Screw, Type-17 Point Trim-Head Screw, Sharp Point Bugle-Head Wood Screw CBSDQ Sheathing-to-CFS Screw WSV SUBFLOOR Screw DCU COMPOSITE Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.