Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Decking System, 2000 RPM Dewalt 20V

  • Mfr # PRO300SG2DC2K

  • Zoro # G312814316


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Features
Reversible and replaceable nonskid teeth; Lightweight G3 extension for better ergonomics; Precise, self-locking depth adjustment for consistent fastener drive depth; The decking noseclip positions the screw on the deck board in alignment with the joist for easy installation from a standing position; The curved collation strips hold the screws up and away from the work surface; Lightweight G3 extension for stand-up driving; Two lithium ion batteries and charger; Decking noseclip for accurate and consistent fastening; Soft carrying case
Application
Screw Decking On Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300SG2DC2K
Zoro #
G312814316
UPC #
-
Country of Origin
China

Details

Item
Decking System
Features
Reversible and replaceable nonskid teeth; Lightweight G3 extension for better ergonomics; Precise, self-locking depth adjustment for consistent fastener drive depth; The decking noseclip positions the screw on the deck board in alignment with the joist for easy installation from a standing position; The curved collation strips hold the screws up and away from the work surface; Lightweight G3 extension for stand-up driving; Two lithium ion batteries and charger; Decking noseclip for accurate and consistent fastening; Soft carrying case
Application
Screw Decking On Decks And Docks, Subfloor To Wood Or Steel, Wall Plates, Stair Treads, Sheathing, Fiber-Cement Siding To Steel
No Load RPM
2500 RPM

Description

Simpson Strong-Tie PRO300SG2DC2K QuikDrive Cordless PRO300SG2 Decking SystemThe cordless Quik Drive PRO300SG2 Decking System: a complete auto-feed screw driving system powered by the DeWalt cordless driver motor that makes deck installations fast and easy. The powerful 2,000 rpm, 20V cordless DeWalt brushless driver motor with adjustable torque and lightWeight extension arm make this Quik Drive system more ergonomic than conventional installation systems: no cords to trip over, no heavy equipment to set up, and more freedom to move about the work area untethered.Quik Drive cordless, plus our low-torque fasteners, drives more screws per battery charge.Eliminate the need for compressors, generators or power to run fastening equipment.Slash the setup time. Eliminate cord and hose maintenance and tangle. Reduce tripping and electrical shock hazards.Includes two 4.0,amp hour lithium-ion batteries and charger.Quick Drive Cordless PRO300S can be used without the lightWeight extension arm as well.Key FeaturesReversible and replaceable non-skid teeth.LightWeight G3 extension for better ergonomics.Powerful DeWalt cordless driver motor.Precise, self-locking depth adjustment for consistent fastener drive depth.Decking noseclip positions the screw on the deck board and centers it on the joist for an easy, uniform installation from a standing position.The patented curved collation strips US Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. The collated strips are also pointed on the inserted end to simplify loading.ApplicationsFastening Wood-to-SteelFastening Wood-to-WoodFastening Subfloor to WoodDecking - WoodDecking - CompositeDock and BoardwalkTruss-Ply Fastening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.