Zoro Homepage

Cordless Multi-Purpose System, 2000 RPM DeWalt 20V

  • Mfr # PRO200SG2C2K

  • Zoro # G412814308


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Features
Application
Screw Subfloor To Wood Or Steel, Sheathing, Fiber-Cement Siding To Steel, Gypsum Panel To Wood Or Steel
No Load RPM
2000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO200SG2C2K
Zoro #
G412814308
UPC #
-
Country of Origin
China

Details

Item
Fastening System
Features
Application
Screw Subfloor To Wood Or Steel, Sheathing, Fiber-Cement Siding To Steel, Gypsum Panel To Wood Or Steel
No Load RPM
2000 RPM

Description

Simpson Strong-Tie PRO200SG2C2K QuikDrive Cordless Multi-Purpose System, 2000 RPM DeWalt 20VThe Quik Drive PRO200SG2 Cordless Multi-Purpose System is a complete auto-feed screw driving tool powered by a 2000 rpm, 20V cordless DeWalt brushless driver motor with adjustable torque. Eliminate the need for cords, compressors and generators to run with this best-in-class, ergonomic fastening system. Subfloor installations are fast and easy using this light Weight , portable Quik Drive system. The cordless DeWalt driver and light Weight extension allow stand-up driving, making for a fast, ergonomic and less fatiguing installation.Quik Drive cordless combined with Simpson Strong-Tie low-torque fasteners, drives more screws, faster, per battery charge.Efficient: Slash the setup time. Eliminate cord and hose maintenance and tangle. Reduce tripping and electrical shock hazards.Complete: Includes two 4.0,amp hour lithium-ion batteries and charger.The PRO200SG2 requires less skill training than traditional installation methods, allowing a first-day apprentice to keep pace with a seasoned veteran.Quik Drive Cordless PRO200SG2 Multi-Purpose System can be used with or without the light Weight extension.Key FeaturesPrecise, self-locking depth adjustment for consistent fastener drive depthLight Weight G3 extension for better ergonomicsPowerful DeWalt cordless driver motorThe patented curved collation strips US Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easierThe collated strips are also pointed on the inserted end to simplify loading>ApplicationsFastening Wood-to-WoodFastening Subfloor to WoodFastening Wood to Steel: SheathingUnderlayment / BackerboardFastening Fiber-Cement SidingCold-Formed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.