Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Subfloor System, 2000 RPM DeWalt 20V

  • Mfr # PRO250G2DC2K

  • Zoro # G112814301


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Features
Precise, self-locking depth adjustment for consistent fastener drive depth; Lightweight G3 extension for better ergonomics; The curved collation strips hold the screws up and away from the work surface; Lightweight G3 extension for stand-up driving; Two lithium ion batteries and charger; Soft carrying case
Application
Screw Subfloor To Wood Or Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO250G2DC2K
Zoro #
G112814301
UPC #
-
Country of Origin
China

Details

Item
Fastening System
Features
Precise, self-locking depth adjustment for consistent fastener drive depth; Lightweight G3 extension for better ergonomics; The curved collation strips hold the screws up and away from the work surface; Lightweight G3 extension for stand-up driving; Two lithium ion batteries and charger; Soft carrying case
Application
Screw Subfloor To Wood Or Steel
No Load RPM
2500 RPM

Description

Simpson Strong-Tie PRO250G2DC2K QuikDrive Cordless PRO250G2 Subfloor SystemThe cordless Quik Drive PRO250G2 Subfloor System: a complete auto-feed screw driving system powered by the 2,000 rpm, 20V cordless DeWalt1/4 brushless driver motor with adjustable torque. This PRO250G2 requires less skill training than traditional installation methods, allowing a first-day apprentice to keep pace with a seasoned veteran.Quik Drive cordless, plus our low-torque fasteners, drives more screws per battery charge.Eliminate the need for compressors, generators or power to run fastening equipment.Slash the setup time. Eliminate cord and hose maintenance and tangle. Reduce tripping and electrical shock hazards.Includes two 4.0,amp hour lithium-ion batteries and charger.Quik Drive Cordless PRO250G2 can be used with or without the lightWeight extension.Key FeaturesPrecise, self-locking depth adjustment for consistent fastener drive depth.LightWeight G3 extension for better ergonomics.Powerful DeWalt cordless driver motor.The patented curved collation strips US Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. The collated strips are also pointed on the inserted end to simplify loading.>ApplicationsFastening Wood-to-WoodFastening Subfloor to WoodSheathingCratingFastening Fiber-Cement SidingTruss-Ply FasteningProduct IncludesPRO250G2 multipurpose attachmentG3 extension for stand-up drivingDeWalt driverBattery charger2 batteriesSoft case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.