
Drywall Attachment
Mfr # QDPRO200G2
Zoro # G913324184
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Features
Compact body for reduced weight and easy handling; Slim profile allows driving in corners; Smooth nose will not mar drywall surface; Precise, self-locking depth adjustment for consistent dimples
Application
Screw Drywall To Wood Or Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDPRO200G2
Zoro #
G913324184
UPC #
-
Country of Origin
China
Details
Item
Drywall Attachment
Features
Compact body for reduced weight and easy handling; Slim profile allows driving in corners; Smooth nose will not mar drywall surface; Precise, self-locking depth adjustment for consistent dimples
Application
Screw Drywall To Wood Or Steel
Description
QuikDrive QDPRO200G2 Drywall Attachment Key Features Available alone or as part of the PRO200G2 drywall system or PROSDD combo system Compact body for reduced Weight and easy handling Slim profile allows driving in corners Smooth nose will not mar drywall surface Precise, self-locking depth adjustment for consistent dimples Applications Fastening Wood-to-Wood Drywall Fastening Fiberglass-Backed Sheathing Cold-Formed Steel Drywall to wood or steel Compatible Screws DWC Drywall Screw DWHL Drywall Screw DWF Drywall-to-CFS Screw DWFSD Drywall-to-CFS Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.