Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose System w/ 120V DeWalt 2500 RPM Motor

  • Mfr # PRO200SD25K

  • Zoro # G712814305


product price: $543.59
/ea
Free Shipping & Returns

Key Features

Features
Expanded depth settings for high-density flooring materials; Reversible and replaceable non-skid teeth attachment; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; Curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
Screw Subfloor To Wood Or Steel, Sheathing, Fiber-Cement Siding To Steel, Gypsum Panel To Wood Or Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO200SD25K
Zoro #
G712814305
UPC #
-
Country of Origin
China

Details

Item
Fastening System
Features
Expanded depth settings for high-density flooring materials; Reversible and replaceable non-skid teeth attachment; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; Curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
Screw Subfloor To Wood Or Steel, Sheathing, Fiber-Cement Siding To Steel, Gypsum Panel To Wood Or Steel
No Load RPM
2500 RPM

Description

QuikDrive PRO200SD25K Multi-Purpose System w/ 120V DeWalt 2500 RPM Motor Key Features Expanded depth settings for high-density floORg materials. Reversible and replaceable non-skid teeth attachment. Sure-grip guide tube increases stability with shorter screws. Uniform toenailing and countersink on slick surfaces. Patented curved collation strips U.S. Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. They are also pointed on the inserted end to simplify loading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.