Zoro Homepage

System w/ 120V DeWalt 2500 RPM Motor

  • Mfr # PRO200G2D25K

  • Zoro # G612814313


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Features
Application
Screw Drywall To Wood Or Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO200G2D25K
Zoro #
G612814313
UPC #
-
Country of Origin
China

Details

Item
Drywall System
Features
Application
Screw Drywall To Wood Or Steel
No Load RPM
2500 RPM

Description

QuikDrive PRO200G2D25K System w/ 120V DeWalt 2500 RPM Motor Key Features Compact body for reduced Weight and easy handling. Slim profile allows driving in corners. Smooth nose will not mar drywall surface. Precise, self-locking depth adjustment for consistent dimples. Patented curved collation strips U.S. Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. They are also pointed on the inserted end to simplify loading. For longer drywall screws 2-1/4in see the PRO250DWG2 attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.