Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System w/ 120V Makita 2500 RPM Motor

  • Mfr # PRO250G2M25K

  • Zoro # G212814300


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
Screw Subfloor To Wood Or Steel
No Load RPM
2500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO250G2M25K
Zoro #
G212814300
UPC #
-
Country of Origin
China

Details

Item
Fastening System
Features
Expanded depth settings for appropriate countersink in a variety of applications; Reversible replaceable non-skid teeth attachment; Uniform toenailing and countersink on slick surfaces; Nonskid teeth increase stability and provide uniform toenailing and countersink on slick surfaces; The curved collation strips hold the screws up and away from the work surface; Extension for stand-up driving; Screw quiver for keeping screws at your fingertips; Rugged tool case to protect your equipment on the jobsite
Application
Screw Subfloor To Wood Or Steel
No Load RPM
2500 RPM

Description

QuikDrive PRO250G2M25K System w/ 120V Makita 2500 RPM Motor This system is ideal for subfloor to wood or steel applications. It features expanded depth settings for appropriate countersink and a reversible and replaceable non-skid teeth attachment. Key Features Expanded depth settings for appropriate countersink in a variety of applications. Reversible replaceable non-skid teeth attachment. Uniform toenailing and countersink on slick surfaces. Non-skid teeth increase stability and provide uniform toenailing and countersink on slick surfaces. The patented curved collation strips U.S. Patent 7,051,875 hold the screws up and away from the work surface, making moving and positioning the tool easier. They are also pointed on the inserted end to simplify loading. Applications Fastening Wood-to-Wood Fastening Subfloor to Wood Truss-Ply Fastening Crating Sheathing Fastening Fiber-Cement Siding Subfloor to wood or steel Product Includes PRO250G2 subfloor attachment also sold separately Extension for stand-up driving Choice of DeWalt1/4 or Makita1/4 screwdriver motors Screw quiver for keeping screws at your fingertips Rugged tool case to protect your equipment on the jobsite Compatible Screws WSV SUBFLOOR Screw PPSD SHEATHING-TO-CFS Screw DSV WOOD Screw WSHL Subfloor Screw CBSDQ Sheathing-to-CFS Screw WSFLRV Wood-to-CFS/Aluminum Screw WSC Wood Screw Trim-Head Screw, Type-17 Point DWC Drywall Screw DWFSD Drywall-to-CFS Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.