Zoro Homepage

T-20 Auto-Set Driver Bit for DCU Deck Plugs

  • Mfr # BITTX20-PL-RC10

  • Zoro # G212341196


product price: $23.69
/ea

Key Features

Drive Size
T20
Drive
6-Lobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BITTX20-PL-RC10
Zoro #
G212341196
UPC #
-
Country of Origin
China

Dimensions

Drive Size
T20

Details

Item
Driver Bit Set
Drive
6-Lobe

Description

QuikDrive BITTX20-PL-RC10 Auto-Set Driver Bit, T-20 6-Lobe 10ctHidden Deck FastenersFastening deck boards and trim can result in visible screws which can distract from the beauty of your outdoor project. The Deck-Drive, DCU screw plug solution is a complete Hidden Deck-Fastening System, designed for use with our premiumDCU Composite screws and consists of DCU Composite screws,DCU screw plugs and the Auto-Set Driver bit each sold separately. The Deck-Drive DCU screw plug solution is perfect for hand-drive applications, as well as with Quik Drive auto-feed screw driving systems. For large applications where numerous deck screws will be installed, we recommend using a Quik Drive PRO300SG2 decking system with the Quik Drive Auto-Set Driver bit installed, and the Quik Drive depth gauge set to maximum. The Quik Drive system and Auto-Set Driver bit will then be able to drive the DCU screw to the proper depth. With the Quik Drive PRO300SG2, deck installations are faster and more ergonomic, with less back and knee strain.Key FeaturesPerfect when using DCU screw plugs with DCU Composite screws that are being installed using the Quik Drive PRO300SG2 Decking SystemT20 6-lobe driver bit reduces cam-outs Specifications: DescriptionQuik Drive Auto-Set Driver Bit 10-packDrive TypeT20 6-LobePackaging Qty.10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.