Zoro Homepage

Wood Screw, #10 x 3 in, Flat Head, Torx Drive

  • Mfr # DSVT3S

  • Zoro # G111577962


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Finish
Quik Guard Coating
Application
Preservative-Treated Decking And Exterior Wood-To-Wood Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSVT3S
Zoro #
G111577962
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
T25

Details

Head Type
Flat
Drive
Torx
Finish
Quik Guard Coating
Application
Preservative-Treated Decking And Exterior Wood-To-Wood Applications
Item
Wood Screw
Thread Type
Variable Design

Description

QuikDrive DSVT3S #10 x 3in T-25 Tan Collated Decking Screw 1000ctThe Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its under-head nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into todayfts wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive1/4 auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.Key FeaturesLow-torque threadsRibbed-head design countersinks easily and provides a clean, finished appearanceHigh-low threads with Type-17 point provides fast startsOptimized threads for lumberQuik Guard1/4 coating provides corrosion resistance for exterior and certain preservative-treated wood applicationsMeets the performance requirements of ICC-ES AC257 exposure conditions 1 and 3Colors to blend in with most woodsApplicationsPreservative-treated decking and exterior wood-to-wood applications Specifications: Coating/MaterialQuik Guard1/4 CoatingScrew Size#10Length in.3Drive TypeT25 6-LobeHead TypeRibbed Flat HeadThread TypeVariable Thread DesignPoint TypeHigh-Low Threaded TipColorTanCompatible ToolsQuik Drive1/4 PRO300SG2Packaging Qty.1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.