Shop QUIKRETE
See all product information
Create Account
10x4 Concrete Form Tube
- Mfr # 692202
- Zoro # G923777772
product price:Â
$
21.35
/ea
Sold in multiples of 4 for
$85.40
Key Features
Width (In.)
10.1 in
Height
48 in
Length (In.)
10.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 692202
- Zoro #
- G923777772
- UPC #
- 039645692226
- Country of Origin
- United States
Dimensions
- Width (In.)
- 10.1 in
- Height
- 48 in
- Length (In.)
- 10.1 in
Details
- Item
- Form Tube
Description
QUIKRETE 10x4 Concrete Form Tube designed for cylindrical concrete columns, durable material, 10 inch diameter by 4 feet length.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.