Zoro Homepage

1Part Construction Adhesive, 10 oz Caulk Tube

  • Mfr # 91777

  • Zoro # G516533259


product price: $27.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91777
Zoro #
G516533259
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Quikrete Construction Adhesive, 1-Part, Quikrete, 10 oz Capacity, Caulk Tube Packing, 45 g/l VOC, 700000 cP Viscosity, Solid, 12 ft Linear at 3/8 in Bead Coverage, 90 min Tack Free Drying Time, 24 hr Functional Cure, Xylene Odor/Scent, 150 deg F Flash Point, Media: Carbon Dioxide, Dry Chemical, Water Fog, Flammability Rating: 0, 50 Shore A Shore Features Construction Grade Cartridge Size : 10.1 Oz 1-Part Construction Adhesive, 10 oz Caulk Tube Specifications Dimension: 11.75in H x 6.25in W x 8in L Weight: 0.667 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.