Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 lb Indoor and Outdoor Stucco Base Coat

  • Mfr # 1139-60

  • Zoro # G216251118


product price: $13.49
/ea
Sold in multiples of 56 for $755.44
Additional $10.80 delivery surcharge applies per item.
See details

Key Features

For Use With
Concrete/Blacktop Mixes
Height
12 in
Length
19 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139-60
Zoro #
G216251118
UPC #
39645113967
Country of Origin
United States

Dimensions

Height
12 in
Length
19 in
Width
4 in

Details

For Use With
Concrete/Blacktop Mixes
Item
Concrete/Black Top

Description

Brand Name: Quikrete, Color: Gray, Color Family when Dry: Brown, Container Size: 60, Minimum Set Time: , Product Type: Stucco Base Coat, Ready to Use: No, Sub Brand: , Coverage: , Indoor or Outdoor: Indoor and Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.