Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assorted All-Purpose Gravel 50 lb

  • Mfr # 115150

  • Zoro # G116251119


product price: $11.29
/ea
Sold in multiples of 56 for $632.24

Key Features

For Use With
Concrete/Blacktop Mixes
Width
14 in
Height
20 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115150
Zoro #
G116251119
UPC #
39645115152
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Length
4 in

Details

For Use With
Concrete/Blacktop Mixes
Item
Concrete/Black Top

Description

Brand Name: Quikrete, Coverage Area: , Package Size: 50, Packaging Type: Bagged, Product Type: All-Purpose Gravel, Usage: Landscaping, Sub Brand: , Color: Assorted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.