Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quikrete Liquid Cement Color 10 oz Brown/Gray

  • Mfr # 1317-01

  • Zoro # G700538923


product price: $15.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1317-01
Zoro #
G700538923
UPC #
39645131718
Country of Origin
United States

Description

Quikrete Cement Color is a liquid additive for adding color to concrete, mortar, sand mix, stucco and other cement mixes. Quikrete Cement Color is added to the water before mixing into the dry Quikrete cement mix. Use Quikrete Cement Color with Quikrete cement mixes to add color to a variety of projects, including: curbs, driveways, fishponds, floors, patios, sidewalks, steps and stucco. Cement Color is particularly recommended for use with the Quikrete Walk Maker plastic building molds.


  • • Provides permanent integral color
  • • Mix with water, then mix with two 60 lb. or 80 lb. bags of concrete mix
  • • Meets the requirements of ASTM C 979

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.