Zoro Homepage

FastSet Gray Self-Leveling Floor Resurfacer 50 lb

  • Mfr # 1249-54

  • Zoro # G416251109


product price: $73.79
/ea

Key Features

For Use With
Concrete/Blacktop Mixes
Width
15.5 in
Height
12.5 in
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1249-54
Zoro #
G416251109
UPC #
039645124949
Country of Origin
United States

Dimensions

Width
15.5 in
Height
12.5 in
Length
12.5 in

Details

Item
Concrete/Black Top
For Use With
Concrete/Blacktop Mixes

Description

Brand Name: Quikrete, Color: Gray, Container Size: 50, Dry Time: , Maximum Coverage Area: , Product Type: Self-Leveling Floor Resurfacer, Sub Brand: FastSet, Suitable for Floors: Yes, Suitable for Walls: , Additive Required: Yes, Commercial or Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.