Zoro Homepage

Gray Sand/Topping Mix 60 lb

  • Mfr # 1103-60

  • Zoro # G316251155


product price: $11.29
/ea
Sold in multiples of 56 for $632.24

Key Features

For Use With
Concrete/Blacktop Mixes
Length
4 in
Height
17.5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-60
Zoro #
G316251155
UPC #
39645110362
Country of Origin
United States

Dimensions

Length
4 in
Height
17.5 in
Width
12 in

Details

For Use With
Concrete/Blacktop Mixes
Item
Concrete/Black Top

Description

Brand Name: Quikrete, Coverage Area: , Package Size: 60, Packaging Type: Bagged, Product Type: Sand/Topping Mix, Usage: Multi-Purpose, Sub Brand: , Color: Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.