Zoro Homepage

Sand Topping Mix 40 lb Gray

  • Mfr # 1103-40

  • Zoro # G616251152


product price: $9.25
/ea
Sold in multiples of 80 for $740.00

Key Features

Width
4.5 in
For Use With
Concrete/Blacktop Mixes
Length
13 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-40
Zoro #
G616251152
UPC #
39645110348
Country of Origin
United States

Dimensions

Width
4.5 in
Length
13 in
Height
16 in

Details

For Use With
Concrete/Blacktop Mixes
Item
Concrete/Black Top

Description

Package Size: 40, Packaging Type: Bagged, Brand Name: Quikrete, Paintable: , Product Type: Sand Topping Mix, Ready to Use: , Sandable: , Sub Brand: , Tintable: , Color: Gray, Applicator Included: , Indoor or Outdoor: Indoor and Outdoor, Set Time:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.