Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 351CS80HCA23

  • Mfr # 551CS80HCA

  • Zoro # G5487576


product price: $4,599.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Phase
1-Phase
HP
5
Voltage
230
Max. Pressure
175 PSI
Tank Style - Air Compressor
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551CS80HCA
Zoro #
G5487576
UPC #
791326112316
Country of Origin
United States

Dimensions

Size
80 Gallon

Details

Phase
1-Phase
HP
5
Voltage
230
Max. Pressure
175 PSI
Tank Style - Air Compressor
Horizontal
Number of Stages
Two Stage

Description

5 HP, 230 Volt, Single Phase, Two Stage, 80 Gallon Horizontal, 17.7 CFM @ 90 psi, 175 psi Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.