Zoro Homepage

MgStrt, Aftrclr, AutoDrn, 3103D12VCA23M

  • Mfr # 5103D12VCA23M

  • Zoro # G5486316


product price: $9,499.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Phase
3-Phase
HP
10
Voltage
230
Max. Pressure
175 PSI
Number of Stages
Two Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103D12VCA23M
Zoro #
G5486316
UPC #
791326112606
Country of Origin
United States

Dimensions

Size
120 Gallon

Details

Phase
3-Phase
HP
10
Voltage
230
Max. Pressure
175 PSI
Number of Stages
Two Stage
Tank Style - Air Compressor
Vertical

Description

10 HP, 230 Volt, Three Phase, Two Stage, 120 Gallon Vertical, 35 CFM @ 175 psi, 175 psi Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.