
QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60
Mfr # QGS 20 TMD-3
Zoro # G7510567
product price:Â $25,755.99
/eaKey Features
Free Air CFM @ Max. Pressure - Air Compressor
82.2 CFM
Tank Style - Air Compressor
Horizontal
Voltage
208-230/460
Max. Pressure
125 PSI
Phase
3-Phase
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QGS 20 TMD-3
Zoro #
G7510567
UPC #
40232370434
Country of Origin
Italy
Details
Free Air CFM @ Max. Pressure - Air Compressor
82.2 CFM
Tank Style - Air Compressor
Horizontal
Voltage
208-230/460
Max. Pressure
125 PSI
Phase
3-Phase
HP
20
Description
20 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 82.2 CFM, 125 psi Unload Pressure - Includes Dryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.